Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Detector Guard, Steel, Surface Mount, 9 1/4 in W x 10 in H x 5 in D, White

  • Mfr # STI-8230-W

  • Zoro # G3388095


product price: $52.49
/ea

Key Features

For Use With
Smoke Detectors
Color
White
Material
Steel
Depth
5 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-8230-W
Zoro #
G3388095
UPC #
662950823018
Country of Origin
China

Dimensions

Depth
5 in
Height
10 in
Width
9 1/4 in
Diameter
9 in
Overall Width
5 in
Overall Length
8 in
Overall Diameter
8 in
Overall Depth
8 in

Details

Item
Smoke Detector Guard
For Use With
Smoke Detectors
Color
White
Material
Steel
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
UL Listed
Indoor/Outdoor
Indoor
Features
Protects Smoke Detectors from Vandalism and Damage
Mounting
Surface
Back
Open
Product Type
Smoke Detector Guard
Back Closure
Open
Includes Mounting Hardware
Mounting Hardware Included
Includes Alarm
No Alarm
For Location
Indoor
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Smoke Detector Guard, Open Back, Indoor, Color White, Material Steel, Mounting Surface, Width 9 1/4 in, Depth 5 in, Height 10 in, Diameter 9 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL Listed, Features Protects Smoke Detectors from Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.