
Shaft Collar, 1pc Clamp, Bore 45mm, OD73mm, 316 Stainless Steel, MCL-45-ST
Mfr # MCL-45-ST
Zoro # G3388579
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
73 mm
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCL-45-ST
Zoro #
G3388579
UPC #
634529231609
Country of Origin
United States
Dimensions
Bore Dia.
45 mm
Outside Dia.
73 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
Clearance Dia.
80.1 mm
Width Tolerance
+0.076 mm / -0.254 mm
Details
Material
316 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
316 Stainless Steel
Weight
0.8235 lbs
System of Measurement
Metric
Screw Finish
Bright, No Plating
Type
One-Piece
Screw Location (R)
29.49 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
23 Nm
Style
Round
Number of Screws
1 ea
Bore Tolerance
+0.05 mm / +0.012 mm
Standards
ISO 9001:2015 Certified
Finish
Bright, No Plating
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece shaft collar has a 45mm bore, 73mm OD, and 19mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 316 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.