This item is Discontinued.

Wera ESD Precision Screwdriver 7.0mm Round 05030052002

ESD Precision Screwdriver 7.0mm Round (Discontinued)

  • Mfr # 05030052002
  • Zoro # G3389197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05030052002
Zoro #
G3389197
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
7.0mm
Shank Length
6"
Overall Length
10-5/16"

Details

Item
ESD Precision Screwdriver
Tip Style Group
Slotted
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome with Black Tip
Shank Shape
Round
Shank Material
Alloy Tool Steel
Tip Style
Slotted
Standards
ESD-safe screwdriver (DIN EN 61340-5-1)
Features
Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

ESD Precision Screwdriver, Tip Size 7.0mm, Slotted, Overall Length 10 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.