External Retaining Ring, Steel, Plain Finish, 5 PK

  • Mfr # U36000.225.0001

  • Zoro # G3389368

CAD Available

product price:  $6.19
/pk 5, $1.24/ea

Key Features

CAD Drawing
Type
External
Fits Groove Diameter
2.12"
Material
Steel
Finish
Plain
Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U36000.225.0001
Zoro #
G3389368
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
2-1/4 in
Fits Groove Diameter
2.12"
Thickness
0.078 in
Free Inside Diameter
2.081"
Fits Groove Width
0.086 in
Clearance Diameter
2.25 in
For Shaft Dia.
2 1/4 in

Details

CAD Available
Yes
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Location Style
External
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Ring Type
External Retaining Ring
Ring Sub-Type
Standard
Pack Size
Small Pack

Description

Retaining Ring,External,0.078 in Thk,PK5, System of Measurement Not Applicable, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.12 in, Fits Groove Width 0.086 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Clearance Diameter 2.25 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.