Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS

  • Mfr # CL-7-SS

  • Zoro # G3391281


product price:  $11.99
/ea

Key Features

Bore Dia.
7/16 in
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
15/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-7-SS
Zoro #
G3391281
UPC #
634529001516
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Outside Dia.
15/16 in
Dimension Type
Inch
Width
11/32 in
Screw Size
#6-32
Clearance Dia.
1.08 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
1.08 in
Bore Diameter
7/16 in
Collar Outside Diameter
15/16 in
For Shaft Diameter
7/16 in
Screw Thread Size
#6-32
Collar Width
11/32 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
303 Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
15 lb-in
Collar Material
Stainless Steel
Screw Material Finish
Bright
Screw Material Grade
304
Included Screws
(1) Hex Socket Cap Screw
Bore Type
Round
Screw Location from Center
0.34 in
Collar Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Weight
0.0491 lbs
Screw Finish
Bright
Screw Location (R)
0.344 in
Number of Screws
1
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Finish
Bright, No Plating

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.08 in, Collar Width 11/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.