This item is Discontinued.

Ingersoll-Rand Pneumatic Oil Filter, 1 In. NPT, 125 cfm F212IH

Pneumatic Oil Filter, 1 In. NPT, 125 cfm (Discontinued)

  • Mfr # F212IH
  • Zoro # G3391306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F212IH
Zoro #
G3391306
UPC #
663023101675
Country of Origin
Korea, Republic of

Dimensions

Overall Height
11.40 in
Drain Port Size
1/2 in NPT
Overall Width
5.08 in

Details

Max. Temp.
150 Degrees F
Bowl Material
Aluminum
Filter Rating
0.01 Microns
For Use With
Replacement Filter 3EMG7
Max. Pressure
250 psi
Housing Material
Aluminum
Item
Pneumatic Oil Filter
Includes
Element Replacement Indicator
Drain Type
Automatic
Type
High Efficiency

Description

Pneumatic Oil Filter, Overall Width 5.08 in, Overall Height 11.40 in, Drain Type Automatic, Filter Rating 0.01 Microns

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.