Serrated Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK

  • Mfr # U11612.025.0001

  • Zoro # G3391407


product price:  $5.79
/pk 100, $0.06/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11612.025.0001
Zoro #
G3391407
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Hex Height
15/64 in
Hex Width
7/16 in
Flange Dia.
0.505 in
Flange Diameter
0.505 in
Dia./Thread Size
1/4"-28
Nut Height
15/64 in
Width Across Flats
7/16 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Pack Size
Small Pack
Basic Material
Steel
Material Grade
Grade A
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.16.4
Dimensional Standards
ASME B18.16.4
Type
Self Locking Flange Nut
Nut Style
Self Locking Flange Nut - Serrated
Fastener Thread Type
UNF (Fine)
Fastener Finish
Zinc Plated

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.505 in, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products