Colorless Polycarbonate Film Stock 24" L x 24" W x 0.005" Thick

  • Mfr # BULK-PF-PC-69

  • Zoro # G3392155


product price:  $2.69
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PC-69
Zoro #
G3392155
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.005"
Length
24"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Material Type
Standard Grade
Tensile Strength
9,000 psi
Thickness Tolerance
+/-10%
Plastic Grouping
Film Stock
Plastic Properties
Impact Resistant, Transparent
Material Color Family
Clear
Operating Temp. Range
-211 Degrees to 270 Degrees F
Material
Polycarbonate
Tensile Strength Rating
Good
Machinability
70 %
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Water Absorption
0.35 %
Maximum Temperature
270 Degrees F
Shape
Square
Wear Factor
Fair
Plastic Clarity
Clear
UV Resistant
No
Temperature Range
-211 Degrees to 270 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Backing Type
No Backing
Minimum Temperature
-211 Degrees F
Water Absorption Rating
Poor
Standards
Not Rated
Impact Strength
23 ft-lb/in
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Weight
1.63 lb
Product Form
Sheet
Product Type
Plastic Film
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Light Transmission
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Elongation
100 %
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 5 mil, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 23 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.