Standard Dowel Pin, 3/8 in Nominal Dia, 1-1/2 in L, Alloy Steel, 100 PK

  • Mfr # 37R150DPSO

  • Zoro # G3392453


product price:  $97.19
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.375 in
Nominal Diameter
3/8 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37R150DPSO
Zoro #
G3392453
UPC #
848790057626
Country of Origin
United States

Dimensions

Pin Diameter
0.375 in
Nominal Diameter
3/8 in
Shank Length
1-1/2 in
Length Tolerance
+/-0.010 in
Dia. Tolerance
+/-0.0001 in
Overall Length
1-1/2"
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Alloy Steel
Material Grade/Class
Ungraded
Finish
Black Oxide
Meets
AMSE B18.8.2
Single Shear Strength (PSI)
150,000 psi
Rockwell Hardness
C50-58
Standards
ASME B18.8.2
Single Shear Strength
150,000 lb
Manufacturer Location
Made in USA*
Double Shear Strength
33,100 lb

Description

Dowel Pin,Steel,3/8in dia,1.5in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 33,100 lb, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.