
Suction Cup Lifter, 8 in. Horizontal Handle, Load Capacity125 lb
Mfr # N4000
Zoro # G3392523
product price:Â $78.69
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
125 lb
Cup Size
8 in Dia
Handle Type
Horizontal Handle
Features
Red-Line Indicator Warns User of Any Significant Vacuum Loss
Cup Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N4000
Zoro #
G3392523
UPC #
718127914000
Country of Origin
United States
Dimensions
Cup Size
8 in Dia
Handle Length
4 3/4 in
Cup Diameter
8 in
Details
Max. Load Capacity
125 lb
Handle Type
Horizontal Handle
Item
Manual Suction Cup Lifter
Features
Red-Line Indicator Warns User of Any Significant Vacuum Loss
Cup Type
Flat
Includes
Carrying Case
Handle Material
Plastic
Product Type
Suction Cup Lifter
Cup Material
Rubber
Maximum Load Capacity
125 lb
Minimum Operating Temperature
0 Degrees F
Compatible Surface Type
Flat Surfaces
Number of Cups
1
Maximum Operating Temperature
120 Degrees F
Release Mechanism
Release Valve
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Flat, Mount Type Not Applicable, Maximum Load Capacity 125 lb, Cup Diameter 8 in, Cup Material Rubber, Release Mechanism Release Valve, Handle Type Horizontal Handle, Mounting Thread Size Not Applicable, Compatible Surface Type Flat Surfaces, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 120 Degrees F, Includes Carrying Case, Number of Cups 1, Handle Length 4 3/4 in, Handle Material Plastic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.