Rocker Lug, NHxMNH, 1-1/2 In

  • Mfr # 378-1521524

  • Zoro # G3395086


product price:  $62.99
/ea

Key Features

Tightening Method
Rocker Lug
Fitting Connection Type
NH x NH
Material
Aluminum
Compatible Pipe Size
1 1/2 in
Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378-1521524
Zoro #
G3395086
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1 1/2 in x 1 1/2 in

Details

Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NH x NH
Material
Aluminum
Fitting Material
Aluminum
Fitting Movement
Rigid
Thread Type
NH x NH
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male

Description

Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Male x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NH x NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.