Reducing Bushing, 316 Stainless Steel, 3/8 in Male NPT x 1/4 in Female NPT, Hex Head

  • Mfr # 6-4 RB-SS

  • Zoro # G3395813


product price:  $19.55
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6-4 RB-SS
Zoro #
G3395813
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Hex Size
3/4"
Fitting Length
0.86 in
Pipe Size (Fittings)
3/8" x 1/4"
Pipe Fitting Length
0.86"
Pipe Size
3/8" x 1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
13/16 in
Fitting Side A Nominal Pipe Size
3/8 in
Thread Size
3/8-18 x 1/4-18

Details

Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Reducing Bushing
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
Max. Pressure
5300 psi
Fittings Sub-Category
Bushings
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Material Grade
316
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Color
Silver
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Maximum Operating Pressure
5,300 psi

Description

The PARKER - 6-4 RB-SS is a stainless steel reducing bushing designed for adapting pipe connections from a larger size to a smaller size. It features a male National Pipe Thread (NPT) connection on Side A and a female NPT connection on Side B. The fitting is constructed from 316 stainless steel; intended for use in air, natural gas, and oil piping systems within the specified ratings (max 5,300 psi; temperature range -425 to 1,200 °F). It has a compact overall length of 0.86 inches and is colored silver. Transition between pipe sizes (3/8" male NPT to 1/4" female NPT) using 316 stainless steel.

Key Features:

  • Pipe size: 3/8" (male) x 1/4" (female) NPT connections
  • Material: 316 Stainless Steel
  • Maximum operating pressure: 5,300 psi
  • Temperature range: -425° to 1,200° F
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Hex size for wrenching: 3/4 inch
  • No pre-applied thread sealant or included seal
  • Specific fitting shape: Reducing Bushing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.