Coiled Spring Pin, 5/32 in Outside Dia, 1/2 in L, Stainless Steel, 25 PK

  • Mfr # U51431.015.0050

  • Zoro # G3395975


product price:  $10.15
/pk 25, $0.41/ea

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51431.015.0050
Zoro #
G3395975
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/32 in
Shank Length
1/2 in
Chamfer Length Reference
0.048 in
Outside Dia.
5/32 in
Overall Length
1/2"
Chamfer Diameter
0.152 in
Fits Hole Dia. (Min.-Max.)
0.155-0.160 in
Nominal Diameter
5/32 in
Fits Minimum Hole Diameter
5/32 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
Max 0.168, Min 0.161
Fits Maximum Hole Diameter
5/32 in
Usable Length
1/2 in
Chamfer Length (Max.)
0.048 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
3,100 lb
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Rockwell Hardness
HV 460-560
End Type
Chamfered
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 5/32 In. dia,0.5 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1/2 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.