Coiled Spring Pin, 5/32 in Outside Dia, 7/16 in L, Stainless Steel, 25 PK
Mfr # U51431.015.0043
Zoro # G3395981
product price:Â $10.59
/pk 25, $0.42/eaKey Features
Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
7/16 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U51431.015.0043
Zoro #
G3395981
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/32 in
Shank Length
7/16 in
Fits Hole Dia. (Min.-Max.)
0.155-0.160 in
Nominal Diameter
5/32 in
Chamfer Diameter
0.152 in
Chamfer Length Reference
0.048 in
Overall Length
7/16"
Outside Dia.
5/32 in
Usable Length
7/16 in
Outside Diameter Tolerance
Max 0.168, Min 0.161
Fits Maximum Hole Diameter
5/32 in
Fits Minimum Hole Diameter
5/32 in
Shank Length Tolerance
+/-0.025 in
Chamfer Length (Max.)
0.048 in
Description
Coiled Spring Pin, 5/32 In. dia,0.4375 In. L,PK25, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 7/16 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.