Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGLC
Zoro #
G3396461
UPC #
-
Country of Origin
Unknown
Details
Item
Electronic Timer
Operation Mode
7 days
Number of Channels
1
Contact Form
(2) SPDT
Voltage
120V AC
Amps
15
Color
Tan
Min. Time Setting
1 min
Operating Temp.
-40 Degrees to 155 Degrees F
Max. Time Setting
7 Days
NEMA Rating
3R
Number of Poles
2
Description/Special Features
Lexan Housed Photocell, Locking Hasp, 2 Circuits: One for Photo controlled Only, One for Time/Photo control
Standards
UL, Meets CA Title 24
Enclosure
Noryl I/O
Max. On/Off Cycles
32
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form (2) SPDT, Voltage 120V AC, Amps 15, Enclosure Noryl I/O, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 Days, NEMA Rating 3R, Color Tan, Operating Temp. -40 Degrees to 155 Degrees F, Description/Special Features Lexan Housed Photocell, Locking Hasp, 2 Circuits: One for Photo controlled Only, One for Time/Photo control, Standards UL, Meets CA Title 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.