Coiled Spring Pin, 3/16 in Outside Dia, 3/4 in L, Steel, 50 PK

  • Mfr # U39150.018.0075

  • Zoro # G3396849


product price:  $13.29
/pk 50, $0.27/ea

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39150.018.0075
Zoro #
G3396849
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
3/4 in
Outside Dia.
3/16 in
Overall Length
3/4"
Fits Hole Dia. (Min.-Max.)
0.185-0.192 in
Chamfer Diameter
0.182 in
Chamfer Length Reference
0.055 in
Nominal Diameter
3/16 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
+/-0.008 in
Fits Maximum Hole Diameter
3/16 in
Usable Length
3/4 in
Fits Minimum Hole Diameter
3/16 in
Chamfer Length (Max.)
0.055 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
4,500 lb
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
End Type
Chamfered

Description

Coiled Spring Pin, 3/16 In. dia,0.75 In. L,Coiled,PK50, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.008 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.