Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 4NXT7

  • Zoro # G3397484


product price:  $12.99
/ea

Key Features

Material
Cast Iron
Type
Side-Outlet Tee
Fitting Type
Side Outlet Tee
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NXT7
Zoro #
G3397484
UPC #
190735517147
Country of Origin
India

Dimensions

Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Dia.
1.66 in
Overall Length
3 1/2 in
Inside Diameter
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in
For Pipe Size
1 1/4 in

Details

Material
Cast Iron
Type
Side-Outlet Tee
Fitting Type
Side Outlet Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Standards
ASTM A153
Material Tensile Strength (Lb.)
Over 50,000
Brand and Series
Condor
Guardrail Material
Case-Hardened
Fitting Shape
Side Outlet Tee
Color
Gray
Corrosion Resistant
Yes
Component Type
Connection Fitting
Finish
Zinc-Plated
Product Type
Side-Outlet Tee

Description

Side Outlet Tee, Tee, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Includes Not Applicable, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 3 1/2 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM A153

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.