Coiled Spring Pin, 3/16 in Outside Dia, 7/8 in L, Stainless Steel, 10 PK

  • Mfr # U51430.018.0087

  • Zoro # G3397591


product price:  $7.39
/pk 10, $0.74/ea

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
7/8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51430.018.0087
Zoro #
G3397591
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
7/8 in
Nominal Diameter
3/16 in
Chamfer Diameter
0.182 in
Chamfer Length Reference
0.055 in
Outside Dia.
3/16 in
Fits Hole Dia. (Min.-Max.)
0.185-0.192 in
Overall Length
7/8"
Shank Length Tolerance
+/-0.01
Fits Maximum Hole Diameter
3/16 in
Outside Diameter Tolerance
Max 0.205, Min 0.196
Fits Minimum Hole Diameter
3/16 in
Usable Length
7/8 in
Chamfer Length (Max.)
0.055 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
3,150 lb
Rockwell Hardness
HV 460-560
Dimensional Standards
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 3/16 In. dia,0.875 In. L,PK10, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 7/8 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.