This item is Discontinued.

Nuvo 1 Light CFL 12 in. Wall Fixture 13w GU24 Lamps Included Brus 60-936

1 Light CFL 12 in. Wall Fixture 13w GU24 Lamps Included Brus (Discontinued)

  • Mfr # 60-936
  • Zoro # G3397943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-936
Zoro #
G3397943
UPC #
045923609367
Country of Origin
Unknown

Dimensions

Height
7-1/4"
Width
12"

Details

Housing Finish
Brushed Nickel
Lamp Type
Fluorescent
Mounting
Wall
Number of Lights
1
Light Type
T2 Bulb GU24 Base 13W Max.
Style
Contemporary
Collection
No

Description

Wall Fixture,1L,12",CFL Br Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.