1/2" Compr Brass Mini Ball Valve Inline

  • Mfr # G-PMYS-50

  • Zoro # G3397974


product price:  $52.69
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-PMYS-50
Zoro #
G3397974
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
3.11 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Length
1.54 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
Comp. x Comp.
Item
Ball Valve
Temp. Range
-40 Degrees to 300 Degrees F
Handle Type
Lever
Ball Valve Product Group
Manual
Stem Material
Brass
Seat Material
PTFE
Handle Material
Nylon
Stem Type
Blowout Resistant
Features
CPI(TM) Compression, Panel Mount
Body Material
Brass
Max. Pressure
1,000 PSI CWP
Seal Material
PTFE
Type
Two Piece, Panel Mount
Maximum Pressure - Steam
150 PSI
Color - Valve Handle
Black
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 1
Sweat
Coefficient of Volume (Cv)
18.55
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29.9 in Hg
Handle - Locking
Non-Locking
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-40 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.