3/4 in FNPT 316 Stainless Steel Half Coupling, Class 150, Female Threaded

  • Mfr # 60HC111N034

  • Zoro # G3398141


product price:  $4.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60HC111N034
Zoro #
G3398141
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side B Outside Diameter
3/4 in
Overall Length
19.1 mm
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Half Coupling
Standards
ASME B1.20.1
Fittings Sub-Category
Couplings
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
For Pipe Schedule
40
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Fitting Side B Pipe Threading
14
Class
Class 150
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Female
Color
Silver
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316
Fitting Side B Type
NPT

Description

The ZORO SELECT - 60HC111N034 is a stainless steel half coupling used for joining pipes in systems conveying air, natural gas, non-potable water, oil, potable water, or steam.

Made from 316 stainless steel, it supports applications requiring corrosion resistance, with a pressure rating of up to 300 psi and steam pressure of 150 psi, rated for operation within specified pressure levels based on product design specifications.

Connection Type: Threaded

Rated for classification within standard specifications.

Nominal Pipe Size: 3/4 inch on both sides

Connection Gender: Female on both sides

Length: 19.1 mm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.