Coiled Spring Pin, 5/32 in Outside Dia, 3/4 in L, Steel, 50 PK
Mfr # U39140.015.0075
Zoro # G3398641
product price:Â $9.75
/pk 50, $0.20/eaKey Features
Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39140.015.0075
Zoro #
G3398641
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/32 in
Shank Length
3/4 in
Overall Length
3/4"
Chamfer Diameter
0.152 in
Chamfer Length Reference
0.048 in
Outside Dia.
5/32 in
Fits Hole Dia. (Min.-Max.)
0.155-0.160 in
Nominal Diameter
5/32 in
Fits Minimum Hole Diameter
5/32 in
Shank Length Tolerance
+/-0.025 in
Usable Length
3/4 in
Fits Maximum Hole Diameter
5/32 in
Chamfer Length (Max.)
0.048 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
2,200 lb
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Coiled Spring Pin, 5/32 In. dia,3/4 In. L,Coiled,PK50, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.048 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.