Coiled Spring Pin, 3/32 in Outside Dia, 3/4 in L, Steel, 100 PK

  • Mfr # U39140.009.0075

  • Zoro # G3398809


product price:  $11.95
/pk 100, $0.12/ea

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
3/32 in
Shank Length
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39140.009.0075
Zoro #
G3398809
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/32 in
Shank Length
3/4 in
Chamfer Diameter
0.091 in
Nominal Diameter
3/32 in
Fits Hole Dia. (Min.-Max.)
0.093-0.097 in
Outside Dia.
3/32 in
Chamfer Length Reference
0.038 in
Overall Length
3/4"
Fits Minimum Hole Diameter
3/32 in
Usable Length
3/4 in
Shank Length Tolerance
+/-0.025 in
Fits Maximum Hole Diameter
3/32 in
Chamfer Length (Max.)
0.038 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
775 lb
Standards
ASME B18.8.2
Meets
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 3/32 In. dia,3/4 In. L,Coiled,PK100, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.038 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.