Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Timer, Mech, 1250W, 18InCord, 2Recep, Plug, GY 602A

Timer, Mech, 1250W, 18InCord, 2Recep, Plug, GY (Discontinued)

  • Mfr # 602A
  • Zoro # G3399103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602A
Zoro #
G3399103
UPC #
786261160218
Country of Origin
China

Dimensions

Width
3 1/8 in
Depth
1 5/8 in
Length
6 in
Length (Straight Wireway)
6 in
Cord Length
18 in

Details

Item
Plug-In Timer
Min. Time Setting
15 min
Max. Time Setting
23 hr, 45 min
Voltage
120V AC
Watts
1250
Receptacles
2
Max. On/Off Cycles
48
Color
Gray
Standards
cULus
Amps
15
Digital/Mechanical
Mechanical
Style
Plug In
Indoor / Outdoor
Indoor/Outdoor
Type of Switch
Mechanical
HP @ 120V
1/2
Features
Hanging Hook
Receptacle Type
(2) 5-15R
Number of Receptacles
2
Indoor/Outdoor Usage
Indoor, Outdoor
Body Color
Gray
Time Setting - Maximum
24 hr
Time Setting - Minimum
15 min
NEMA Receptacle Configuration
5-15R
Display Type
Mechanical

Description

Plug-In Timer, Mechanical, Min. Time Setting 15 min, Max. Time Setting 23 hr, 45 min, Max. On/Off Cycles 48, Voltage 120V AC, Watts 1250, Amps 15, HP @ 120V 1/2, Type of Switch Mechanical, Indoor/Outdoor, Receptacles 2, Receptacle Type (2) 5-15R, Color Gray, Length 6 in, Width 3 1/8 in, Depth 1 5/8 in, Style Plug In, Features Hanging Hook, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.