Slotted Spring Pin, 5/16 in Outside Dia, 2-3/4 in L, Stainless Steel, 10 PK

  • Mfr # U51428.031.0275

  • Zoro # G3399265


product price:  $17.85
/pk 10, $1.79/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
2-3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51428.031.0275
Zoro #
G3399265
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
2-3/4 in
Chamfer Length (Max.)
0.08 in
Wall Thickness
0.062 in
Overall Length
2-3/4"
Outside Dia.
5/16 in
Chamfer Length (Min.)
0.014 in
Nominal Diameter
5/16 in
Fits Hole Dia. (Min.-Max.)
0.312-0.318 in
Chamfer Diameter
0.306 in
Usable Length
2 3/4 in
Fits Maximum Hole Diameter
5/16 in
Minimum Chamfer Length
0.014 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
+/-0.009 in
Fits Minimum Hole Diameter
5/16 in
Maximum Chamfer Length
0.08 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
10,800 lb
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
End Type
Chamfered
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced

Description

Slotted Spring Pin, 5/16 In. dia,2.75 In. L,PK10, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 3/4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 3/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.