Heavy Duty Hose Reel, 100 Ft x 1.5 In

  • Mfr # 1430-3

  • Zoro # G3399417


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wall Mounting Bracket
Finish
Red Enamel
Hose Capacity
100 ft (1 1/2 in I.D.)
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1430-3
Zoro #
G3399417
UPC #
-
Country of Origin
China

Dimensions

Width
6 1/4 in
Length
100 ft
Height
24 in
For Hose Dia.
1 1/2 in
Overall Width
6 1/4 in
Hose Length
100 ft
Mount Hole Diameter
3/8 in
Overall Dimensions
25 in L x 6 1/4 in W x 29 in H
Reel Diameter
24 in
Reel Width
6 1/4 in
Mounting Hole Center to Center Width
2 1/2 in
Mount Base Height
5 in
For Hose Diameter
1 1/2 in
Mounting Hole Center to Center Height
2 7/8 in
Mount Base Width
5 in

Details

Item
Fire Hose Reel
Material
Steel
Includes
Wall Mounting Bracket
Finish
Red Enamel
Hose Capacity
100 ft (1 1/2 in I.D.)
Color
Red
Base Motion Type
Stationary
Includes Gooseneck
No
Reel Finish
Enamel
Number of Mount Holes
4
Includes Hose
No
Hose Reel Type
Wall Mount Hose Reel
Reel Material
Steel
Compatible Hose Type
Single Jacket Fire Hose
Includes Leader Hose
No
Enclosed
No
Hose Reel Primary Application
Fire Hoses
Fasteners Included
No
Storage Device Material
Steel
Includes Fire Hose
No

Description

Fire Hose Reel, Hose Capacity 100 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 29 in, Overall Length 25 in, Overall Width 6 1/4 in, Base Motion Type Stationary, Compatible Hose Type Single Jacket Fire Hose, Enclosed No, Fasteners Included No, For Hose Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.