Slotted Spring Pin, 7/32 in Outside Dia, 2-1/4 in L, Stainless Steel, 25 PK

  • Mfr # U51428.021.0225

  • Zoro # G3399536


product price:  $20.99
/pk 25, $0.84/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
7/32 in
Shank Length
2-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51428.021.0225
Zoro #
G3399536
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/32 in
Shank Length
2-1/4 in
Chamfer Length (Min.)
0.011 in
Chamfer Diameter
0.214 in
Chamfer Length (Max.)
0.065 in
Nominal Diameter
7/32 in
Wall Thickness
0.048 in
Overall Length
2-1/4"
Fits Hole Dia. (Min.-Max.)
0.219-0.224 in
Outside Dia.
7/32 in
Outside Diameter Tolerance
+/-0.006 in
Fits Minimum Hole Diameter
7/32 in
Minimum Chamfer Length
0.011 in
Fits Maximum Hole Diameter
7/32 in
Shank Length Tolerance
+/-0.025 in
Usable Length
2 1/4 in
Maximum Chamfer Length
0.065 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
5,850 lb
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Manufacturer Location
Globally Sourced
End Type
Chamfered
Dimensional Standards
ASME B18.8.2

Description

Slotted Spring Pin, 7/32 In. dia,2.25 In. L,PK25, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.