1/2 in Drive Impact Socket Bit 5/16 in, SAE
Mfr # 4LZD9
Zoro # G3399672
product price:Â $6.99
/eaKey Features
SAE or Metric
SAE
Finish
Manganese Phosphate
Standards
ANSI Standard
Number of Points
6
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4LZD9
Zoro #
G3399672
UPC #
190735854815
Country of Origin
Korea, Republic of
Dimensions
Drive Size
1/2 in
Overall Length
3 1/32 in
Size
5/16 in
Socket Depth
Standard
Tip Size
5/16 in
Socket Size
5/16 in
Bit Length
63/100 in
Description
If you are looking for a 1/2 in. drive impact socket bit, the Westward 4LZD9 is what you need. This hex bit features six points and a 5/16" tip size to handle your tasks with ease. Made of alloy steel, this impact socket bit has an overall length of 3 in., and a 3 5/64" bit length. It has a hex tip type and fits into standard sockets that have a 5/16" size. With six points, it provides superior torque transfer for easy removal of fasteners. The Westward Impact Socket Bit will help you complete your next project on time and without hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.