Serrated Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK

  • Mfr # 3HDX2

  • Zoro # G3399882

CAD Available

product price:  $7.89
/pk 100, $0.08/ea

Key Features

CAD Drawing
Hex Type
Swivel Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HDX2
Zoro #
G3399882
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
9/64 in
Hex Width
7/16 in
Flange Dia.
0.5781 in
Flange Diameter
0.594 in
Flange Thickness
0.04 in
Nut Height
15/64 in
Dia./Thread Size
1/4"-20
Width Across Flats
7/16 in

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Swivel Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME 18.18; ASME B1.1; ASME B18.16.4; ASTM F788; IFI-145; SAE J429
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Rockwell Hardness
HRC 32 Max (Core), R15N 79 Min (Surface)
Color
Clear
Thread Fit
2B
Material Quality Standards
ASTM F788
Fastener Thread Direction
Right Hand
Dimensional Standards
ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429
Nut Style
Self Locking Flange Nut - Serrated
Material Grade
Grade 2
Nut Standards
IFI-145
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Type
UNC (Coarse)
Type
Self Locking Flange Nut - Serrated

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 9/64 in, Lock Type Serrated, Dimensional Standards ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429, Material Quality Standards ASTM F788, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Clear, Flange Diameter 0.594 in, Flange Thickness 0.04 in, Insert Material Not Applicable, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.