Slotted Spring Pin, 1/2 in Outside Dia, 5 in L, Steel, 5 PK

  • Mfr # U39101.050.0300

  • Zoro # G3400367


product price:  $15.59
/pk 5, $3.12/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39101.050.0300
Zoro #
G3400367
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Shank Length
5 in
Outside Dia.
1/2 in
Chamfer Length (Min.)
0.025 in
Wall Thickness
0.094 in
Nominal Diameter
1/2 in
Chamfer Diameter
0.485 in
Fits Hole Dia. (Min.-Max.)
0.500-0.510 in
Overall Length
3"
Chamfer Length (Max.)
0.11 in
Usable Length
3 in
Maximum Chamfer Length
0.11 in
Fits Minimum Hole Diameter
1/2 in
Minimum Chamfer Length
0.025 in
Fits Maximum Hole Diameter
33/64 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
27,100 lb
Meets
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Slotted Spring Pin, 1/2 in dia,3 in L,Slotted,PK5, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 3 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.