This item is Discontinued.

Acme Electric Control Transformer, 100 VA, 55 Degrees C, 24 V AC, 120 V AC, 240 V AC CE010100

Control Transformer, 100 VA, 55 Degrees C, 24 V AC, 120 V AC, 240 V AC (Discontinued)

  • Mfr # CE010100
  • Zoro # G3400406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE010100
Zoro #
G3400406
UPC #
047503196526
Country of Origin
China

Dimensions

Height
3.09 in
Width
3.75 in
Depth
3.28 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120 V AC, 240 V AC
Output Voltage - Transformer
24 V AC
VA Rating - Transformer
100 VA
Phase - Electrical
1
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Hz
50/60
Item - Transformer
Control Transformer
VA Rating
100VA
Input Voltage
120/240VAC
Output Voltage
24VAC
Transformer Type
Wire-Wound
Phase
1
Enclosure Style - Transformer
Open
Standards
UL, cUL, CE

Description

Control Transformer, Input Voltage - Transformer 120 V AC, 240 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer 100 VA, Enclosure Style - Transformer Open, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.