Interior/Exterior Paint, Glossy, Water Base, White, 1 gal

  • Mfr # 238748

  • Zoro # G3400537


product price:  $84.85
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Concrete, Drywall, Masonry, Metal, Tile, Wood
Paint Color Family
Whites
Finish
Glossy
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
238748
Zoro #
G3400537
UPC #
020066160326
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Concrete, Drywall, Masonry, Metal, Tile, Wood
Paint Color Family
Whites
Finish
Glossy
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Water
Color
White
Coverage
135 to 490 sq ft/gal
VOC Content
0 g/l
Dry Time
30 min
Dry Time Recoat
2 to 4 hr
Brand and Series
Rust-Oleum Sierra Performance Beyond Acrylic Enamel
Paint and Primer Sub Category
Enamels
Application Method
Brush, Roller, Spray
Green Environmental Attribute
Meets SCAQMD Requirements
For Use With
SSPC-SP-2: SSPC-SP-3
Resin Type
Acrylic Urethane
Standards
USDA Approved
Exposure Conditions
Interior, Exterior
Cure Time
4 hr
Base Type
Water
Container Type
Can
Sub Brand
Sierra Performance Beyond
Surface Texture
Smooth
Sheen
Gloss
System Series
Beyond
Number of Components
1- Step System
Activator, Base, Paint or Primer
Paint
Maximum Application Temperature
100 Degrees F
Coating Application
Low VOC
Maximum Temperature Resistance
200 Degrees F
Coverage Area
165 to 520 sq ft/gal
Use Location
Exterior, Interior
Resistance Properties
Chip-Resistant, Crack-Resistant, Peel-Resistant
Minimum Application Temperature
50 Degrees F
Surface Material
Concrete, Drywall, Masonry, Tile, Wood
Application Temperature
50 to 100 degrees F
Dry Time Tack Free
30 min.

Description

Acrylic Enamel, Water Based, Color White, Beyond Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 50 to 100 F, Coverage 165 to 520 sq. ft., Dry Time 2 to 4 hr., For Metal, Concrete, Masonry, Wood, Dry Wall, Tile.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.