Ducting Hose, 2 In. ID, 25 ft. L, Poly

  • Mfr # 2105-0200-1225

  • Zoro # G3400713


product price:  $65.55
/ea

Key Features

Hose Inside Dia.
2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2105-0200-1225
Zoro #
G3400713
UPC #
-
Country of Origin
Germany

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Inside Dia.
2"
Bend Radius - Ducting Hose
3.3"
Ducting Hose Length
25 ft.
Bend Radius
3.3 in
Inside Dia. - Ducting Hose
2"
Length - Ducting Hose
25 ft.
Length
25 ft.
Ducting Hose Bend Radius
3.3"
Ducting Hose Inside Dia.
2"

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
Reinforcement
Plastic
Max. Pressure - Ducting Hose
10 psi
Operating Temp. Range
-40 Degrees to 225 Degrees F
Color
Black
Ducting Hose Max. Pressure
10 psi
Ducting Hose Color
Black
Ducting Hose Material
Polypropylene
Number of Plies
1
Ducting Hose Type
Industrial Ducting Hose
Max. Pressure
10 psi
Color - Ducting Hose
Black
Item
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Material - Ducting Hose
Polypropylene
Material
polypropylene
Vacuum Rating
Not Rated
Duct Hose Type
Duct Hose for Air
Hose Reinforcement Material
Not Reinforced
Hose Tube Material
Polypropylene
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 225 Degrees F, Bend Radius 3.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.