Cooling Tower Motor, 5 HP, 184T Frame, 200 Voltage, 1755 Nameplate RPM (Discontinued)
- Mfr # 00518ET3PCT184T
- Zoro # G3400844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00518ET3PCT184T
Zoro #
G3400844
UPC #
894171845521
Country of Origin
Multiple
Dimensions
Length Less Shaft
13 1/8 in
Overall Length
15 7/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Description
Cooling Tower Motor, 5 HP, 1755 Nameplate RPM, 184T Frame, 200 Voltage, 14.7 Full Load Amps, 3 Phase, 60 Hz, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 13 1/8 in, Overall Length 15 7/8 in, Ins. Class F, Duty Inverter, Nominal Efficiency 89.5, Motor Efficiency Group NEMA Premium Efficient, Green Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.