This item is Discontinued.

Smc 45 Elbow, Tube 5/16" KQ2K08-03AS

45 Elbow, Tube 5/16" (Discontinued)

  • Mfr # KQ2K08-03AS
  • Zoro # G3400896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K08-03AS
Zoro #
G3400896
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Tube Size
5/16 in
Pipe Size (Fittings)
3/8"

Details

Max. Pressure
145 psi
Fitting Connection Type
Tube
Specific Fitting Shape
45 Degrees Elbow
Tube Fitting Material
Brass, Polybutylene
Color
White/Gray
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Elbow
Item
Male Elbow, 45 Degrees
Basic Pipe Fitting Material
Plastic and Metal
Specific Pipe Fitting Shape
45 Degrees Elbow
Temp. Range
23 Degrees to 140 Degrees F

Description

Male Elbow, 45 Degrees , Color White/Gray, Specific Fitting Shape 45 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.