Pipe Thread Sealant 1.7 fl oz, Tube, 565, Off-White, Paste

  • Mfr # 88551

  • Zoro # G3401763


product price:  $21.49
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Tube
Color
Off-White
Chemical Base
Methyl Methacrylate
Series
565
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88551
Zoro #
G3401763
UPC #
079340565319
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Size
50 mL
For Maximum Thread Diameter
2 in

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
Off-White
Chemical Base
Methyl Methacrylate
Series
565
Product Form
Paste
Resistance Properties
Pressure Resistant
Begins to Harden
Not Specified
Specific Gravity
1.1
Strength
Low
Performance Temp. Range
-65 Degrees to 300 Degrees F
Chemical Type
Methacrylate Ester
Application
Pipes, Tapered Threads
For Use With
Primer 7088, 7649, or 7471
Gas Pressure Range
10,000 psi
Flash Point
199 Degrees F
Standards
ANSI/NSF Standard 61, UL Listed, ULC
Viscosity
300,000cP
Full Cure
24 hr
Application Temp. Range
72 Degrees F
VOC Content
1.06 g/L
Maximum Viscosity
525,000 cps
Clean Up Method
Loctite Solvent
Full Cure Time
1 day
Specific Sealing Application
General Purpose Thread Sealing
Mixing Required
No
Shear Strength
145 psi
For Thread Type
Coarse Threads
Industry Application
Commercial and Residential Potable Water Systems
For Fluid Type
Butane, Fuels, Natural Gas, Petroleum Oil
Maximum Operating Temperature
300 Degrees F
For Material Type
Steel
Minimum Operating Temperature
-65 Degrees F
Maximum Application Temperature
72 Degrees F
Compatible Primer Series
7088, 7471, 7649
Cure Type
Anaerobic
Application Method
Brush
Minimum Viscosity
175,000 cps
Maximum Operating Pressure for Liquids
10,000 psi
Storage Requirements
8 Degrees to 21 Degrees C

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 565, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Fluid Type Butane, Fuels, Natural Gas, Petroleum Oil, For Material Type Steel, Specific Sealing Application General Purpose Thread Sealing, Standards ANSI/NSF Standard 61, UL Listed, ULC, For Maximum Thread Diameter 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.