Slotted Spring Pin, 5/64 in Outside Dia, 1-1/4 in L, Steel, 100 PK

  • Mfr # U39101.007.0125

  • Zoro # G3402141


product price:  $18.89
/pk 100, $0.19/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/64 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U39101.007.0125
Zoro #
G3402141
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/64 in
Shank Length
1-1/4 in
Outside Dia.
5/64 in
Chamfer Diameter
0.075 in
Chamfer Length (Min.)
0.008 in
Wall Thickness
0.018 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in
Overall Length
1-1/4"
Nominal Diameter
5/64 in
Chamfer Length (Max.)
0.032 in
Maximum Chamfer Length
0.032 in
Fits Maximum Hole Diameter
5/64 in
Usable Length
1 1/4 in
Minimum Chamfer Length
0.008 in
Fits Minimum Hole Diameter
5/64 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Double Shear Strength (Lbs.)
800 lb
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
End Type
Chamfered

Description

Slotted Spring Pin, 0.078125 In. dia,1.25 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.