Rod, SS, 303, 1 1/2 In Dia x 1 Ft L

  • Mfr # 3R1.5-12

  • Zoro # G3402262


product price:  $40.99
/ea

Key Features

Alloy Type
303
Finish
Unpolished
Type
Corrosion Resistant
Standards
AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3R1.5-12
Zoro #
G3402262
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/2 in
Length
1 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-1 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
12 in

Details

Alloy Type
303
Finish
Unpolished
Type
Corrosion Resistant
Standards
AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
Temper
Annealed
Typical Hardness
160
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Tensile Strength (PSI)
90,000
Typical Yield Strength (PSI)
35,000
Hardness Scale
BHN
Mechanical Finish
Mill
Shape
Rod
Tolerance Rating
Undersized
Brinell Hardness
134 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
77 HRB
Tensile Strength
90,000 psi
System of Measurement
Inch
Maximum Temperature
1,500 Degrees F
Material Grade
303
Application
Aircraft Parts, Architectural, Gears, Grinding, Machining, Polishing, Screw Machine Products, Shafts, Valve Trims, Valves
Fabrication
Cold Rolled
Appearance
Shiny
Minimum Temperature
Not Rated
Yield Strength
35,000 psi
Heat Treatment
Annealed
Straightness Tolerance
0.125 in per 5 ft
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Elongation
20 %
Galvanized
Not Galvanized

Description

Stainless Steel Rod, Stainless Steel, 303, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.003 in, 12 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 90,000 psi, 134 BHN Brinell Hardness, 77 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.