
Shaft Collar, 1pc Clamp, Bore 21mm, OD 42mm, Plastic, MCL-21-P
Mfr # MCL-21-P
Zoro # G3402405
product price: $22.99
/eaKey Features
Bore Dia.
21 mm
Material
Plastic
Outside Dia.
42 mm
Dimension Type
Metric
Width
15 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCL-21-P
Zoro #
G3402405
UPC #
634529314838
Country of Origin
United States
Dimensions
Bore Dia.
21 mm
Outside Dia.
42 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
49.5 mm
Width Tolerance
+0.076 mm / -0.254 mm
Details
Material
Plastic
Operating Temp. Range
-10°F to 185°F (-23°C to 85°C)
Screw Material
18-8 300 Series Stainless Steel
Weight
0.0558 lbs
System of Measurement
Metric
Screw Finish
Bright, No Plating
Screw Seating Torque
2.8 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Type
One-Piece
Number of Screws
1 ea
Style
Round
Bore Tolerance
+0.05 mm / +0.012 mm
Screw Location (R)
16.00 mm
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece shaft collar has a 21mm bore, 42mm OD, and 15mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from acetal plastic to a fine burr-free finish for use in light duty applications where corrosion resistance is required. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.