Slotted Spring Pin, 1/4 in Outside Dia, 1-3/4 in L, Steel, 25 PK

  • Mfr # U39100.025.0175

  • Zoro # G3403079


product price:  $10.29
/pk 25, $0.41/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39100.025.0175
Zoro #
G3403079
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
1-3/4 in
Chamfer Length (Max.)
0.065 in
Nominal Diameter
1/4 in
Wall Thickness
0.048 in
Chamfer Length (Min.)
0.012 in
Overall Length
1-3/4"
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Outside Dia.
1/4 in
Chamfer Diameter
0.245 in
Fits Minimum Hole Diameter
1/4 in
Usable Length
1 3/4 in
Maximum Chamfer Length
0.065 in
Fits Maximum Hole Diameter
1/4 in
Minimum Chamfer Length
0.012 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
7,050 lb
Meets
ASME B18.8.2
Standards
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Slotted Spring Pin, 0.25 In. dia,1.75 In. L,PK25, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.