Slotted Spring Pin, 1/4 in Outside Dia, 1-1/2 in L, Steel, 25 PK

  • Mfr # U39100.025.0150

  • Zoro # G3403097


product price:  $5.39
/pk 25, $0.22/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39100.025.0150
Zoro #
G3403097
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
1-1/2 in
Wall Thickness
0.048 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Chamfer Diameter
0.245 in
Overall Length
1-1/2"
Chamfer Length (Max.)
0.065 in
Outside Dia.
1/4 in
Nominal Diameter
1/4 in
Chamfer Length (Min.)
0.012 in
Fits Minimum Hole Diameter
1/4 in
Minimum Chamfer Length
0.012 in
Fits Maximum Hole Diameter
1/4 in
Maximum Chamfer Length
0.065 in
Usable Length
1 1/2 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
7,050 lb
Manufacturer Location
Globally Sourced
End Type
Chamfered

Description

Slotted Spring Pin, 0.25 In. dia,1.5 In. L,Slotted,PK25, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.