Standard Dowel Pin, 3 mm Nominal Dia, 16 mm L, 18-8 Stainless Steel, 50 PK

  • Mfr # DP7X03016h8-050P1

  • Zoro # G3404177


product price:  $9.69
/pk 50, $0.19/ea

Key Features

Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Metric
Pin Diameter
3 mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP7X03016h8-050P1
Zoro #
G3404177
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
3 mm
Nominal Diameter
3 mm
Shank Length
16 mm
Overall Length
16mm
Length Tolerance
+/-0.50 mm
Outside Diameter Tolerance
-0.014/-0.000 mm
Shank Length Tolerance
+/-0.500 mm

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 2338B h8
Meets
DIN 7/ ISO2338B h8
Rockwell Hardness
B80
Manufacturer Location
Globally Sourced
Dimensional Standards
ISO 2338B
Single Shear Strength
Not Rated

Description

Dowel Pin,SS,3mm dia,16mm L,PK50, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 3 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance -0.014/-0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards ISO 2338B h8, Manufacturer Location Globally Sourced, Dimensional Standards ISO 2338B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.