Slotted Spring Pin, 1/16 in Outside Dia, 1/4 in L, Steel, 100 PK

  • Mfr # U39100.006.0025

  • Zoro # G3404436


product price:  $3.29
/pk 100, $0.03/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/16 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39100.006.0025
Zoro #
G3404436
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Shank Length
1/4 in
Outside Dia.
1/16 in
Chamfer Diameter
0.059 in
Fits Hole Dia. (Min.-Max.)
0.062-0.065 in
Chamfer Length (Max.)
0.028 in
Chamfer Length (Min.)
0.007 in
Overall Length
1/4"
Nominal Diameter
1/16 in
Wall Thickness
0.012 in
Fits Minimum Hole Diameter
1/16 in
Maximum Chamfer Length
0.028 in
Fits Maximum Hole Diameter
1/16 in
Minimum Chamfer Length
0.007 in
Usable Length
1/4 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
430 lb
Manufacturer Location
Globally Sourced
End Type
Chamfered

Description

Slotted Spring Pin, 1/16 In. dia,1/4 In. L,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1/4 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.