Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 39/64 in Ht, 25 PK
Mfr # U11090.043.0001
Zoro # G3404591
product price:Â $21.35
/pk 25, $0.85/eaKey Features
Thread Size
7/16"-20
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
39/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U11090.043.0001
Zoro #
G3404591
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-20
Hex Height
39/64 in
Hex Width
11/16 in
Nut Height
39/64 in
Dia./Thread Size
7/16"-20
Width Across Flats
11/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Hex Type
Heavy Hex
Material Grade
Grade 5
Fastener Finish
Plain
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
High Nut
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.