Pipe Cast-In Device, 4 In., For Metal Pipe
Mfr # 4MCID
Zoro # G3404651
product price:Â $35.85
/eaKey Features
Color
Red/Black
Material
Plastic
Fire Rating
3 hr
Standards
UL Listed
Usage Location
Floor Penetrations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4MCID
Zoro #
G3404651
UPC #
00051115165429
Country of Origin
United States
Dimensions
For Pipe Size
4 in
Maximum Concrete Thickness
2.5 in
Overall Height
2.5 in
Minimum Height
8 in
Height Adjustability
Adjustable Height
Details
Item
Firestop Pipe Cast-In Device
Color
Red/Black
Material
Plastic
Fire Rating
3 hr
Standards
UL Listed
Usage Location
Floor Penetrations
Firestop Application
Metal Pipe
For Material Type
Metal, Plastic
For Use With
Metal Pipe
For Use On
Pipe
Features
Installs By Attaching Directly to Forms and Floor Decking, One-Piece Design Withstands Impact During Everyday Construction, Tear Strips Allow Installers to Adjust Height for Various Concrete Thickness
Intumescent
Yes
Device Type
Cast-In Device
Base Material
Plastic
Body Material
Polyethylene
Firestop Type
Cast-In Devices for Setting in Concrete
Resistance Properties
intumescent
Description
Firestop Pipe Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 4 in, For Use On Pipe, Includes Mounting Hardware Not Applicable, Maximum Concrete Thickness 2.5 in, Minimum Concrete Thickness Not Applicable, Overall Height 2.5 in, Usage Location Floor Penetrations, Base Material Plastic, Body Material Polyethylene, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.