Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540B-600mL
Zoro #
G3404667
UPC #
00021200962721
Country of Origin
Unknown
Dimensions
Size
600mL
Details
Item
Adhesive Sealant
Color
Black
Container Type
Sausage Pack
Application
General Industrial, Construction, Marine, Specialty Vehicle
Flash Point
Not Specified
Specific Gravity
1.17
Application Temp. Range
40 Degrees to 95 Degrees F
For Use On
Plastic, Metal, Wood
VOC
53.7g/L
For Use With
Manual or Pneumatic Applicator
Begins to Harden
90 min
Full Cure
24 hr
Performance Temp. Range
-40 Degrees to 194 Degrees F
Meets
ASTM C920, Type S, Grade NS, Class 25, Surface Flame Spread ASTM E162, Smoke Generation ASTM E662, SP800-C, IMO/MED
Sealant Color Family
Blacks
Description
Adhesive Sealant, Container Type Sausage Pack, Flash Point Not Specified, Specific Gravity 1.17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.