This item is Discontinued.

Nupla 32 oz. Ball Peen Hammer, 15" Wood Handle 21032W

32 oz. Ball Peen Hammer, 15" Wood Handle (Discontinued)

  • Mfr # 21032W
  • Zoro # G3405367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21032W
Zoro #
G3405367
UPC #
738501060321
Country of Origin
Multiple

Dimensions

Overall Length (In.)
15
Head Dia. (In.)
1-9/16

Details

Item
Ball Pein Hammer
Head Weight (Oz.)
32.0
Handle
Wood
Head Weight (Lb.)
2
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Meets/Exceeds
ANSI Standards
Head Material
Hardened Steel
Tether Style
Tether Capable

Description

Ball Pein Hammer, Head Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.