Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head

  • Mfr # 4UA66

  • Zoro # G3405701


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4UA66
Zoro #
G3405701
UPC #
190735334737
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
1-1/2 in NPT
Width
6 7/8 in
Length
18 1/2 in
Manufacturers Warranty Length
1 yr
Height
9 1/8 in
Max. Dia. Solids
1/8"
Overall Width
6.8 in
Overall Length
18.5 in
Overall Height
9.1 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic
HP
1
Phase - Pumps
3
Max. Head - Pumps
90 ft
Voltage
208-230/460
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
41 to 52 gpm @ 70 to 60 ft
Seal Material
Buna-N, Carbon, Ceramic
Suction Lift
20 ft.
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure - Pumps
39 psi
Motor RPM
3,500 RPM
Housing Material - Pumps
Cast Iron
GPM of Water @ 50 Ft. of Head
61
Max. Liquid Temp.
200 Degrees F
Duty
Continuous
Housing Material
Cast iron
Max. Case Pressure
165 psi
Suction Lift - Pumps
20 ft
Max. Specific Gravity
1.0
Max. Head
90 ft.
Motor Type
Three Phase
Bearing Type
Ball
GPM of Water @ 30 Ft. of Head
71
Self-Priming
Yes
Inlet Pressure
100 psi
Port Rotation
No
Motor Enclosure
Open Dripproof
GPM of Water @ 40 Ft. of Head
67
Frame
56J
Motor Design
3-Phase
Max. Temp - Pumps
200 Degrees F
Phase
Three
Duty - Pumps
Continuous
GPM of Water @ 10 Ft. of Head
80
Amps
3.7-3.2/1.6
GPM of Water @ 15 Ft. of Head
78
Impeller Type
Semi Open
Port Rotation - Pumps
No
Includes
Manual
GPM of Water @ 20 Ft. of Head
75
Impeller Material
Cast Iron
Max. Pressure
38.9 psi
Hz
60
Agency Compliance
c UL us
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Flow Rate @ 20 ft of Head (Maximum)
74 gpm
Flow Rate @ 40 ft of Head (Maximum)
67 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic
Specific Gravity (Maximum)
1
Flow Rate @ 80 ft of Head (Maximum)
23 gpm
Shut Off Pressure (Maximum)
39 psi
Impeller Design
Semi-Open
Pump Housing Material
Cast Iron
Flow Rate @ 30 ft of Head (Maximum)
72 gpm
Best Efficiency Flow
41 to 52 gpm
Flow Rate @ 15 ft of Head (Maximum)
75 gpm
For Use With Potable Systems
No
Suction Lift (Maximum)
20 ft
Best Efficiency Head
60 to 70 ft
Motor Frame Designation
56J
Horsepower
1 hp
Maximum RPM
3,500 RPM
Nameplate Voltage
208-230/460V AC
Flow Rate @ 90 ft of Head (Maximum)
0 gpm
Flow Rate @ 50 ft of Head (Maximum)
59 gpm
Minimum Media Temperature
40 Degrees F
Intake Type
NPT
Duty Cycle
Continuous
Maximum Feet of Head
90 ft
Flow Rate @ 10 ft of Head (Maximum)
76 gpm
Frequency
60 Hz
Discharge Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
49 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 67 gpm, Flow Rate @ 60 ft of Head (Maximum) 49 gpm, Flow Rate @ 80 ft of Head (Maximum) 23 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 76 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.