Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED2/A15/C
Zoro #
G3406356
UPC #
043168786560
Country of Origin
China
Dimensions
Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Overall Length
3.5 in
Bulb Dia.
1.8 in
Details
Bulb Color Temp.
3000K
Bulb Shape
A15
Voltage
120
Watts
2.5
Lumens
80
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Energy Star Compliant
No
Bulb Designation
LED2/A15/C
Average Bulb Life
12,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Wattage Equivalency
3800W HAL
Trade Number
LED2/A15/C
Color Temperature
3000 K
Special Features
White Body
Description
LED Lamp, Non-Dimmable, Lamp Shape A15, Base Type Medium Screw, 80 Lumens, Voltage 120, 2.5 Watts, Color Temp. 3000K, Average Life 12,000 hr., Color Warm, CRI 82, Overall Length 3.5 In., Lamp Designation LED2/A15/C, Bulb Dia. 1.9 In., Type Decorative, Energy Star Compliant No, Trade Number LED2/A15/C, Replaces Incandescant Decorative, Special Features White Body, Green Certification or Other Recognition RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.