Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V

  • Mfr # 4RJ77

  • Zoro # G3406453


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RJ77
Zoro #
G3406453
UPC #
190735332344
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
8 5/8 in
Length
14 3/8 in
Width
7 13/16 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Overall Length
14.3 in
Overall Width
7.8 in
Overall Height
8.6 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
118 ft
Max. Pressure - Pumps
60 psi
Motor Enclosure - Pumps
Open Dripproof
Hz
60
GPM of Water @ 60 Ft. of Head
57
Inlet
1-1/4"
Frame
48Y
Max. Specific Gravity
1.0
GPM of Water @ 80 Ft. of Head
48
GPM of Water @ 20 Ft. of Head
70
HP
1-1/2
Amps
4.7/2.35
Item
Centrifugal Pump
Impeller Material
Noryl
Impeller Type
Closed
Best Efficiency Range GPM @ Head
30 to 56 gpm @ 105 to 62 ft
Seal Material
316 Stainless Steel, Buna-N, Carbon, Ceramic
Min. GPM @ Head
35 @ 100 ft
Bearing Type
Sealed Ball
Motor Type
P
Max. Pressure
60 psi
Max. Case Pressure
100 psi
Outlet
1"
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Voltage
208-230/460VAC
GPM of Water @ 100 Ft. of Head
35
GPM of Water @ 40 Ft. of Head
66
Motor RPM
3,455 RPM
Max. Liquid Temp.
140 Degrees F
Motor Enclosure
Open Dripproof
Max. GPM @ Head
70 @ 20 ft
Best Efficiency GPM @ Head
45 @ 85 ft
Phase
Three
Port Rotation
90 Increments
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Noryl, Ceramic, Buna-N
Housing Material
Cast iron
Shut Off Pressure (Maximum)
60 psi
Specific Gravity (Maximum)
1
Flow Rate @ 60 ft of Head (Maximum)
57 gpm
Maximum Flow Rate
70 gpm
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
70 gpm
Best Efficiency Head
85 ft
Discharge Rotation
90 Degrees Increments
Discharge Type
NPT
Duty Cycle
Continuous
Impeller Design
Closed
Flow Rate @ 40 ft of Head (Maximum)
66 gpm
Maximum Media Temperature
140 Degrees F
Nameplate Voltage
208-230/460V AC
Seal Type
Type 21
Maximum Feet of Head
118 ft
Maximum RPM
3,455 RPM
Pump Housing Material
Cast Iron
Motor Frame Designation
48Y
Intake Type
NPT
Suction Lift (Maximum)
25 ft
Horsepower
1 1/2 hp
For Use With Potable Systems
No
Flow Rate @ 100 ft of Head (Maximum)
35 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Stainless Steel
Best Efficiency Flow
45 gpm
Priming
Manual
Flow Rate @ 80 ft of Head (Maximum)
48 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 66 gpm, Flow Rate @ 60 ft of Head (Maximum) 57 gpm, Flow Rate @ 80 ft of Head (Maximum) 48 gpm, Maximum Feet of Head 118 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 70 gpm, Flow Rate @ 20 ft of Head (Maximum) 70 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.